Shop All Gun Cases & Bags
This Product is Discontinued
Barska
Pistol Case, Double, Tan, 16" L (Discontinued)
Mfr # BI12314
Zoro # G5378173
This Product is Discontinued
Key Features
- Size 3-1/2 in W x 9 in H x 16 in L
- Color Tan
- Material Nylon
- Number of Pockets (Inside) 3
- For Use With Pistol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BI12314
- Zoro # G5378173
- UPC # 790272000500
- Country of Origin China
- Category Gun Cases & Bags
Dimensions
Size | 3-1/2 in W x 9 in H x 16 in L |
Width (In.) | 3 1/2 in |
Length (In.) | 16 in |
Outside Width | 3 1/2 in |
Outside Length | 16 in |
Outside Height | 9 in |
Details
Item | Pistol Case |
Color | Tan |
Material | Nylon |
Number of Pockets (Inside) | 3 |
For Use With | Pistol |
Number of Pockets (Outside) | 6 |
Features | Magazine Pouch with Hook-and-Loop Closure, Utility Pouch with Hook-and-Loop Closure, (4) Magazine Pouches, (2) Pockets with Zipper Closure |
Closure | Zipper |
Type | Double |
Fits | Pistols |
Mfr. Series | RX |
Description
Pistol Case, Double, Size 3-1/2 In. W x 9 In. H x 16 In. L, Color Tan, Material Nylon, Length (In.) 16, Width (In.) 3-1/2, Number of Pockets (Inside) 3, Number of Pockets (Outside) 6, Zipper Closure, Fits Pistols, For Use With Pistol, Features Magazine Pouch with Hook-and-Loop Closure, Utility Pouch with Hook-and-Loop Closure, (4) Magazine Pouches, (2) Pockets with Zipper Closure, Mfr. Series RX, Outside Height 9 In., Outside Length 16 In., Outside Width 3-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.