Shop All Mailboxes
Barska
MPCB-200 Mail and Parcel box
Mfr # CB13706
Zoro # G111386205
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 39.5"
- Post Material Steel
- Width 17.8 in
- Includes 2 Back Up Keys, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 39.5" |
Width | 17.8 in |
Drop Slot Dimensions | 8.75 in x 16.25 in |
Length | 15 in |
Details
Color | Black |
Post Material | Steel |
Includes | 2 Back Up Keys, Mounting Hardware |
Features | With a drop slot measuring 8.75 inches by 16.25 inches, this drop box accommodates various package sizes. The dimensions of 15 inches in depth, 17.8 inches in width, and 39.5 inches in height provide ample space for storing deposited items. Weighing 45.20 lbs, this drop box is sturdy and substantial. Ideal for various applications, from businesses to residential use, it ensures safe and convenient package handling while maintaining security and a professional appearance. |
Lock Type | Cylinder |
Lock Mechanism | Manual |
Description
This MPCB-200 Mail and Parcel Drop Box by Barska has been designed to provide a secure way of locking up important items delivered to your home such as large envelopes, packages and can be mounted directly to the floor in front of your home using the included mounting hardware.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Retention Jackets, Legal/Letter, Poly, Clear, PK24 (68191)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- ZORO SELECT T-Shirt Bags, White, 23 In. L, PK1000 (5DUR5)
- SOLO Zone Briefcase, 4.25" x 17.5" x 17.5", Nylon, Bronze (UBN350-3)
- BARSKA MPB-700 Parcel Box, Black w/ One Drop Door (CB13704)
- BARSKA Retro Wall Mount Mailbox (CB13700)
- FLORAL Curbside Mailbox with Paper Tube-Swedish Silver (SCF-2003-SW)
- SOLAR GROUP Franklin Mailbox Black (FM110BAM)
- SOLAR GROUP Mailbox Vert+Lock Blk (THVKB0001)
- LETTASAFE Kingsbury REAR retrieval mailbox. (LSF-LS03)
- SOLAR GROUP Solar Group 236686 Reliant Locking Mailbox; White (236686)
- Barska Mailboxes