Shop All Mailboxes
Barska
MPB-700 Parcel Box, Black w/ One Drop Door
Mfr # CB13704
Zoro # G711386179
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 44in
- Post Material Steel
- Includes Four Keys, Mounting Hardware
- Features Measuring 15 inches in depth, 16.25 inches in width, and 44 inches in height, the safe offers a significant storage capacity. The mail slot dimensions are 1.5 inches in height and 13 inches in width, while the parcel box opening measures 13.5 inches in height and 13.75 inches in width. The bottom box dimensions are 18 inches in height and 13.75 inches in width. The package includes 4 keys for access and all necessary mounting hardware. This parcel safe is a versatile solution for secure and organized package management, suitable for various environments.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 44in |
Width | 16.25 in |
Bottom Box Dimensions | 18 in x 13.75 in |
Length | 15 in |
Interior Dimensions | 13.5 in x 13.75 in |
Drop Slot Dimensions | 1.5 in x 13 in |
Details
Color | Black |
Post Material | Steel |
Includes | Four Keys, Mounting Hardware |
Features | Measuring 15 inches in depth, 16.25 inches in width, and 44 inches in height, the safe offers a significant storage capacity. The mail slot dimensions are 1.5 inches in height and 13 inches in width, while the parcel box opening measures 13.5 inches in height and 13.75 inches in width. The bottom box dimensions are 18 inches in height and 13.75 inches in width. The package includes 4 keys for access and all necessary mounting hardware. This parcel safe is a versatile solution for secure and organized package management, suitable for various environments. |
Lock Type | Cylinder |
Lock Mechanism | Manual |
Description
The MPB-700 Mail and Parcel Box by Barska is the perfect solution to ensure documents and packages are safely kept until retrieved by an authorized user with key access. The steel drop slot makes dropping small envelopes or slim packages into the lock box safe and simple for any home or business. The MPB-700 Mail and Parcel Box by Barska has pre-drilled anchor holes and including mounting hardware for quick installation in concrete or wood surfaces. The safe's exterior is constructed of galvanized and finished with a black coating. This Mail & Parcel box is ideal for any home and business.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Flush Cut Bubble Pouches, 5" x 6", Clear, 1000/Case (BOB56F)
- MAGNA VISUAL Magnetic Heading Letters, 2 in., 1 in. H (FH-27)
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN420)
- GBC Thermal Roll Film, EZload, 25" x 500 ft. (3000004EZ)
- BARSKA MPB-500 Black Parcel Mail Drop Box (CB13324)
- BARSKA Retro Wall Mount Mailbox (CB13700)
- BARSKA MPB-600 Black Parcel Mail Drop Box w/ Big Parcel Compartment (CB13332)
- ARCHITECTURAL MAILBOXES Roxbury Post Mount Mailbox + Decorative Post Black (7980B-10)
- MAIL BOSS Curbside Security Locking Mailbox Bronze (7108)
- QUALARC Newark free standing cigarette ash receptacle, Black color (WF-L1028S)
- QUALARC Manchester Locking Conversion Kit (MAN-LCKIT)
- Barska Mailboxes