Shop All Binoculars
Barska
Military Binocular, 8x Magnification, Porro Prism, 423 ft @ 1000 yd Field of View
Mfr # AB11776
Zoro # G8355277
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Boating
- Magnification 8x
- Field of View 423 ft @ 1000 yd
- Prism Type Porro
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB11776
- Zoro # G8355277
- UPC # 790272983346
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 6 in |
Length (In.) | 7 in |
Width (In.) | 3 1/4 in |
Details
Item | Binocular |
Type | Boating |
Magnification | 8x |
Field of View | 423 ft @ 1000 yd |
Prism Type | Porro |
Weather Resistant | Yes |
Construction | Aluminum w/ Rubber Armor |
Includes | Neck Strap, Storage Case |
Tripod Mountable | Yes |
Weight | 3.1 oz |
Optical Lens Coating | Fully Multi-Coated |
Min. Distance (Ft.) | 16 ft |
Description
Binocular, Boating, Magnification 8X, Field of View 423 ft @ 1000 yd, Prism Type Porro, Length (In.) 7 in, Width (In.) 3 1/4 in, Height (In.) 6 in, Construction Aluminum w/ Rubber Armor, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 16, Tripod Mountable Yes, Weather Resistant Yes, Weight 3.1 oz, Includes Neck Strap, Storage Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 22-inch 16:9 Computer Monitor Privacy Filter, 51% Blue Light Reduction Filter (2269-PRIVACY-SCREEN)
- ILC Replacement for Maxell Sr44sw (SR44SW MAXELL)
- BLACK BOX 3G-Sdi/Hd-Sdi To Hdmi Converter (VSC-SDI-HDMI)
- ILC Replacement for Dell Latitude E6330 (LATITUDE E6330 DELL)
- BARSKA Focus Free Binoculars, 10x50mm (AB10307)
- BARSKA Military Binocular, 7x Magnification, Porro Prism, 132 ft @ 1000 yd Field of View (AB10510)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View (AB10798)
- BARSKA Standard Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (CO10672)
- BARSKA Boating Monocular, 7x Magnification, Roof Prism, 366 ft @ 1000 yd Field of View (AA11442)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10311)
- CARSON General Monocular, 6x Magnification, Porro Prism, 426 ft @ 1000 yd Field of View (MM-618)
- Barska Binoculars