Shop All Binoculars
Barska
Military Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View
Mfr # AB11610
Zoro # G7896296
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Boating
- Magnification 7x
- Field of View 395 ft @ 1000 yd
- Prism Type Porro
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB11610
- Zoro # G7896296
- UPC # 790272982479
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 6 1/8 in |
Width (In.) | 3 15/16 in |
Length (In.) | 7 1/2 in |
Details
Item | Binocular |
Type | Boating |
Magnification | 7x |
Field of View | 395 ft @ 1000 yd |
Prism Type | Porro |
Weather Resistant | Yes |
Construction | Aluminum w/ Rubber Armor |
Tripod Mountable | Yes |
Min. Distance (Ft.) | 22 ft |
Includes | Neck Strap, Storage Case |
Weight | 2.5 oz |
Optical Lens Coating | Fully Multi-Coated |
Description
Binocular, Boating, Magnification 7X, Field of View 395 ft @ 1000 yd, Prism Type Porro, Length (In.) 7 1/2 in, Width (In.) 3 15/16 in, Height (In.) 6 1/8 in, Construction Aluminum w/ Rubber Armor, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 22, Tripod Mountable Yes, Weather Resistant Yes, Weight 2.5 oz, Includes Neck Strap, Storage Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7A Compatible Battery for APC SMART UPS RBC17 Cartridge #17 (ML7-12191111111101111142)
- ILC Replacement for Optoma Bl-fu260c Lamp & Housing (BL-FU260C LAMP & HOUSING OPTOMA)
- ILC Replacement for Bell & Howell 552 Main Bulb replacement light bulb lamp (552 MAIN BULB BELL & HOWELL)
- ROCSTOR Privacyview Framed Privacy Filter For 22 Widescreen (16:9) Monitor- (PV0026-B1)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 366 ft Field of View (AB11044)
- BARSKA Gladiator 12-60x70mm Zoom Binoculars Black (AB10172)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10114)
- BARSKA General Binocular, 20x to 100x Magnification, Porro Prism, 66 ft Field of View (AB10592)
- KONUS Table photographic tripod for spotting scopes - 390mm (1958)
- Barska Binoculars