Shop All Detectors & Scanners
Barska
Metal Detector, Scan Depth 6", 2.0 lb.
Mfr # BE12746
Zoro # G7475660
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Scan Depth (In.) 6 in
- Operating Frequency (Hz) 5000
- Indicator Analog
- Material Aluminum, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BE12746
- Zoro # G7475660
- UPC # 790272002559
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 6 in |
Exterior Length (In.) | 45 in |
Exterior Height (In.) | 10 in |
Exterior Width (In.) | 7 1/2 in |
Details
Item | Metal Detector |
Type | Hand-Held |
Operating Frequency (Hz) | 5000 |
Indicator | Analog |
Material | Aluminum, Plastic |
Weight (Lbs.) | 2 lb |
Signal Output (dB) | 65 dB |
Coating | Molding Powder |
Includes | Carrying Bag, Headphones, Shovel |
Max. No. Zones | 1 |
Scans | Designated Area |
Max. Operating Temp. | 32 Degrees to 104 Degrees F |
Battery | 9V |
Audio Alarm | Yes |
Battery Life | 8 hr |
Description
Metal Detector, Hand-Held, Aluminum, Plastic Material, Exterior Length (In.) 45 in, Exterior Width (In.) 7 1/2 in, Exterior Height (In.) 10 in, Weight (Lbs.) 2 lb, Signal Output (dB) 65 dB, Audio Alarm Yes, Operating Frequency (Hz) 5000, Max. Operating Temp. 32 Degrees to 104 Degrees F, Scan Depth (In.) 6 in, Scans Designated Area, Molding Powder Coating, Analog Indicator, 9V Battery, Battery Life 8 hr, Max. No. Zones 1, Includes Carrying Bag, Headphones, Shovel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Micro USB Programing Cable, 12VDC, Plastic (PMKN4128)
- LG-NETWORK ATTACHED STORAGE LG - Network Attached Storage 8X USB 2.0 Super Multi Ultra Slim Portable DVD Writer Drive, Black (GP65NB60)
- DURACELL Coppertop 9V Alkaline Battery, 9V DC, 2 Pack (MN1604B2Z)
- RAYOVAC Spectrum-Rayovac 173924 Indestructible LED Head Lamp with 3AAA Battery (173924)
- BARSKA Metal Detector, Scan Depth 10", 2.4 lb. (BE12596)
- BARSKA Metal Detector, Aluminum, LCD (BE11922)
- BARSKA Metal Detector, Plastic, 2.3 lb. (BE12594)
- BARSKA Metal Detector, Aluminum, LCD (BE11642)
- BARSKA Metal Detector, Aluminum, Analog (BE11638)
- BARSKA Metal Detector, Scan Depth 1-1/2", 0.3 lb. (BE12744)
- ZIRCON Metal Detector, Electronic, 6" Depth (71079)
- Barska Detectors & Scanners