Shop All Detectors & Scanners
Barska
Metal Detector, Scan Depth 10", 2.4 lb.
Mfr # BE12596
Zoro # G7479635
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Scan Depth (In.) 10 in
- Operating Frequency (Hz) 6400
- Indicator LCD
- Material Aluminum, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BE12596
- Zoro # G7479635
- UPC # 790272001729
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 10 in |
Exterior Length (In.) | 49 in |
Exterior Width (In.) | 9 1/2 in |
Exterior Height (In.) | 10 in |
Details
Item | Metal Detector |
Type | Hand-Held |
Operating Frequency (Hz) | 6400 |
Indicator | LCD |
Material | Aluminum, Plastic |
Weight (Lbs.) | 2.4 lb |
Battery | (2) 9V |
Scans | Designated Area |
Coating | Oxide |
Max. Operating Temp. | 32 Degrees to 104 Degrees F |
Max. No. Zones | 1 |
Audio Alarm | Yes |
Signal Output (dB) | 65 |
Battery Life | 8 hr |
Description
Metal Detector, Hand-Held, Aluminum, Plastic Material, Exterior Length (In.) 49 in, Exterior Width (In.) 9 1/2 in, Exterior Height (In.) 10 in, Weight (Lbs.) 2.4 lb, Signal Output (dB) 65 dB, Audio Alarm Yes, Operating Frequency (Hz) 6400, Max. Operating Temp. 32 Degrees to 104 Degrees F, Scan Depth (In.) 10 in, Scans Designated Area, Oxide Coating, LCD Indicator, (2) 9V Battery, Battery Life 8 hr, Max. No. Zones 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUST-OFF Disposable Compressed Air Duster, 17 oz Can (DPSJMB)
- ALLIED TELESIS At-2711Fx/Sc-901 Pci Express X1 Fiber 100Base-Fx Network Adapter (AT-2711FX/SC-901)
- EARPHONE CONNECTION Comfort Ear Tip, Black, Push To Talk No (EP-FUA-LB)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- BARSKA Metal Detector, Aluminum, Tone (BE11924)
- BARSKA Metal Detector, Scan Depth 6", 2.1 lb. (BE12592)
- BARSKA Metal Detector, Hand-Held, 2.5 lb. (BE12972)
- BARSKA Metal Detector, Aluminum, LCD (BE11642)
- BARSKA Metal Detector, Scan Depth 6", 2.0 lb. (BE12746)
- BARSKA Metal Detector, Scan Depth 1-1/2", 0.3 lb. (BE12744)
- METAL DEFENDER Metal Detector, One Sided Walk-Through (XLD-H)
- Barska Detectors & Scanners