Shop All Detectors & Scanners
This Product is Discontinued
Barska
Metal Detector, Hand-Held, ABS Plastic (Discontinued)
Mfr # BE13248
Zoro # G5937957
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hand-Held
- Scan Depth (In.) 6 in
- Operating Frequency (Hz) 5000
- Indicator Analog
- Material ABS plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BE13248
- Zoro # G5937957
- UPC # 790272004461
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 6 in |
Exterior Width (In.) | 7 13/32 in |
Exterior Height (In.) | 10 5/8 in |
Exterior Length (In.) | 43 in |
Details
Item | Metal Detector |
Type | Hand-Held |
Operating Frequency (Hz) | 5000 |
Indicator | Analog |
Material | ABS plastic |
Weight (Lbs.) | 2.5 lb |
Audio Alarm | Yes |
Max. No. Zones | 1 |
Signal Output (dB) | 85 dB |
Scans | Designated Area |
Max. Operating Temp. | 104 Degrees F |
Battery | 9V |
Battery Life | 8 hr |
Coating | ABS |
Description
Metal Detector, Hand-Held, ABS Plastic Material, Exterior Length (In.) 43 in, Exterior Width (In.) 7 13/32 in, Exterior Height (In.) 10 5/8 in, Weight (Lbs.) 2.5 lb, Signal Output (dB) 85 dB, Audio Alarm Yes, Operating Frequency (Hz) 5000, Max. Operating Temp. 104 Degrees F, Scan Depth (In.) 6 in, Scans Designated Area, ABS Coating, Analog Indicator, 9V Battery, Battery Life 8 hr, Max. No. Zones 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.