Shop All Detectors & Scanners
Barska
Metal Detector, Hand-Held, 2.5 lb.
Mfr # BE12972
Zoro # G6294010
product price: $216.91
/ea
Free Shipping & Returns
$216.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hand-Held
- Scan Depth (In.) 8 45/64 in
- Operating Frequency (Hz) 6500
- Indicator LCD
- Material Aluminum, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BE12972
- Zoro # G6294010
- UPC # 790272003396
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 8 45/64 in |
Exterior Width (In.) | 10 in |
Exterior Length (In.) | 48 27/64 in |
Exterior Height (In.) | 9 1/2 in |
Details
Item | Metal Detector |
Type | Hand-Held |
Operating Frequency (Hz) | 6500 |
Indicator | LCD |
Material | Aluminum, Plastic |
Weight (Lbs.) | 2.5 lb |
Battery Life | 8 hr |
Coating | ABS |
Scans | All Metals |
Audio Alarm | Yes |
Battery | (2) 9V |
Max. Operating Temp. | 104 Degrees F |
Signal Output (dB) | 65 dB |
Description
Metal Detector, Hand-Held, Aluminum, Plastic Material, Exterior Length (In.) 48 27/64 in, Exterior Width (In.) 10 in, Exterior Height (In.) 9 1/2 in, Weight (Lbs.) 2.5 lb, Signal Output (dB) 65 dB, Audio Alarm Yes, Operating Frequency (Hz) 6500, Max. Operating Temp. 104 Degrees F, Scan Depth (In.) 8 45/64 in, Scans All Metals, ABS Coating, LCD Indicator, (2) 9V Battery, Battery Life 8 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Full Motion TV Wall Mount For 17"-47" (SM-513-819)
- PYLE 1 Channel Vhf Handheld Microphone (PDWM91)
- ILC Replacement for Hawker 0819-1006 (0819-1006 HAWKER)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for CSB GP12170 (ML18-122112170)
- BARSKA Metal Detector, Scan Depth 1-1/2", 0.3 lb. (BE12744)
- BARSKA Metal Detector, Scan Depth 10", 2.4 lb. (BE12596)
- BARSKA Carrying Bag, Nylon (AF11658)
- BARSKA Metal Detector, Scan Depth 6", 2.0 lb. (BE12746)
- BARSKA Metal Detector, Aluminum, Tone (BE11924)
- BARSKA Metal Detector, Aluminum, LCD (BE11642)
- BOUNTY HUNTER Discovery 1100 Metal Detector (DISC11)
- Barska Detectors & Scanners