Shop All Detectors & Scanners
This Product is Discontinued
Barska
Metal Detector, Hand-Held, 1.7 lb. (Discontinued)
Mfr # BE12970
Zoro # G6274167
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Hand-Held
- Scan Depth (In.) 6 in
- Operating Frequency (Hz) 6400
- Indicator LCD
- Material Aluminum, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BE12970
- Zoro # G6274167
- UPC # 790272003389
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 6 in |
Exterior Length (In.) | 48 in |
Exterior Height (In.) | 7 1/2 in |
Exterior Width (In.) | 8 in |
Details
Item | Metal Detector |
Type | Hand-Held |
Operating Frequency (Hz) | 6400 |
Indicator | LCD |
Material | Aluminum, Plastic |
Weight (Lbs.) | 1.7 lb |
Audio Alarm | Yes |
Scans | All Metals |
Battery Life | 8 hr |
Coating | ABS |
Max. Operating Temp. | 104 Degrees F |
Battery | 9V |
Signal Output (dB) | 65 dB |
Description
Metal Detector, Hand-Held, Aluminum, Plastic Material, Exterior Length (In.) 48 in, Exterior Width (In.) 8 in, Exterior Height (In.) 7 1/2 in, Weight (Lbs.) 1.7 lb, Signal Output (dB) 65 dB, Audio Alarm Yes, Operating Frequency (Hz) 6400, Max. Operating Temp. 104 Degrees F, Scan Depth (In.) 6 in, Scans All Metals, ABS Coating, LCD Indicator, 9V Battery, Battery Life 8 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.