Shop All Detectors & Scanners
Barska
Metal Detector, Aluminum, LCD
Mfr # BE11922
Zoro # G8416502
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scan Depth (In.) 7 in
- Operating Frequency (Hz) 2400
- Indicator LCD
- Material Aluminum
- Weight (Lbs.) 2.65 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BE11922
- Zoro # G8416502
- UPC # 790272984077
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 7 in |
Exterior Height (In.) | 6 3/10 in |
Exterior Width (In.) | 8 3/5 in |
Exterior Length (In.) | 35 4/5 in |
Details
Item | Metal Detector |
Operating Frequency (Hz) | 2400 |
Indicator | LCD |
Material | Aluminum |
Weight (Lbs.) | 2.65 lb |
Battery | (8) AA |
Coating | 100% ESI |
Audio Alarm | Yes |
Max. Operating Temp. | 120 Degrees F |
Includes | Carry Bag |
Description
Metal Detector, Aluminum Material, Exterior Length (In.) 35 4/5 in, Exterior Width (In.) 8 3/5 in, Exterior Height (In.) 6 3/10 in, Weight (Lbs.) 2.65 lb, Audio Alarm Yes, Operating Frequency (Hz) 2400, Max. Operating Temp. 120 Degrees F, Scan Depth (In.) 7 in, 100 Percent ESI Coating, LCD Indicator, (8) AA Battery, Includes Carry Bag
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTTERBOX Fre Magsafe Case For Apple Iphone 15 , Purple (77-93436)
- MIGHTY MAX BATTERY YTX4L-BS Repl for Scooter Battery HONDA SE50 Elite (All) 50CC 87 (YTX4L-BS1111113811111115)
- BESTLINK NETWARE CAT6 SFTP Industrial Outdoor Patch Cable w/Dust Cap- 10ft- Black (100227BK)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (AA-1000FT)
- BARSKA Metal Detector, Aluminum, LCD (BE11642)
- BARSKA Metal Detector, Plastic, 2.3 lb. (BE12594)
- BARSKA Metal Detector, Aluminum, Analog (BE11638)
- BARSKA Metal Detector, Scan Depth 1-1/2", 0.3 lb. (BE12744)
- BARSKA Metal Detector, Scan Depth 10", 2.4 lb. (BE12596)
- BARSKA Metal Detector, Hand-Held, 2.5 lb. (BE12972)
- TEKNETICS Teknetics HEADT Headphones in Plastic (HEADT)
- Barska Detectors & Scanners