Shop All Detectors & Scanners
Barska
Metal Detector, Aluminum, Analog
Mfr # BE11638
Zoro # G7523092
product price: $100.76
/ea
Free Shipping & Returns
$100.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scan Depth (In.) 5 in
- Operating Frequency (Hz) 2400
- Indicator Analog
- Material Aluminum
- Weight (Lbs.) 2.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BE11638
- Zoro # G7523092
- UPC # 790272982608
- Country of Origin China
- Category Detectors & Scanners
Dimensions
Scan Depth (In.) | 5 in |
Exterior Length (In.) | 30 in |
Exterior Width (In.) | 7 in |
Exterior Height (In.) | 4 in |
Details
Item | Metal Detector |
Operating Frequency (Hz) | 2400 |
Indicator | Analog |
Material | Aluminum |
Weight (Lbs.) | 2.5 lb |
Max. Operating Temp. | 120 Degrees F |
Audio Alarm | Yes |
Battery | (2) 9V |
Coating | ABS |
Description
Metal Detector, Aluminum Material, Exterior Length (In.) 30 in, Exterior Width (In.) 7 in, Exterior Height (In.) 4 in, Weight (Lbs.) 2.5 lb, Audio Alarm Yes, Operating Frequency (Hz) 2400, Max. Operating Temp. 120 Degrees F, Scan Depth (In.) 5 in, ABS Coating, Analog Indicator, (2) 9V Battery
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Wide screen LCD Anti glare Filter Black (59020)
- DANTONA Dantona CUSTOM-115 2.4V & 80 mAh Nickel Metal Hydride Replacement Battery for GP-7AAAHR2A (CUSTOM-115)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- MONOPRICE CPU Cord Adapter, Displayport M/VGA F (5135)
- BARSKA Metal Detector, Hand-Held, 2.5 lb. (BE12972)
- BARSKA Metal Detector, Scan Depth 10", 2.4 lb. (BE12596)
- BARSKA Carrying Bag, Nylon (AF11658)
- BARSKA Metal Detector, Aluminum, Tone (BE11924)
- BARSKA Metal Detector, Scan Depth 6", 2.1 lb. (BE12592)
- BARSKA Metal Detector, Aluminum, LCD (BE11642)
- SPERRY INSTRUMENTS Scan-Test 5-in-1 Multi-Scanner (PD6902)
- Barska Detectors & Scanners