Shop All Key Lock Boxes
Barska
Lock Box, Wall Mounting, Key Cap. 2
Mfr # CB13254
Zoro # G5387230
product price: $87.05
/ea
Free Shipping & Returns
$87.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Locking Type Single Key
- Key Capacity 2
- Material Steel
- Weather Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB13254
- Zoro # G5387230
- UPC # 790272004485
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Depth | 7 in |
Width | 16 in |
Height | 16 1/2 in |
Details
Item | Locking Mailbox |
Mounting Type | Wall |
Locking Type | Single Key |
Key Capacity | 2 |
Material | Steel |
Weather Resistant | No |
Color | Gray |
Includes | (2) Keys, Mounting Hardware |
Description
Locking Mailbox,Wall Mounting,Key Cap. 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Bronze, Right Handed Vinyl or Wood Casement Lock Single Pack (H 3573)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7020LP)
- U BRANDS Data Card Replacement, 3 x 1.75, White, PK500 (5167U06-48)
- BLUM 3mm Screw-on Wing Baseplate for Cliptop Hinges (175H7130)
- BARSKA Key Adjustable 100 w/Combination Lock (CB13560)
- BARSKA Key Adjustable 200 w/Combination Lock (CB13564)
- BARSKA Key Cabinet, 160 Capacity, 14-1/2" H (CB12488)
- BARSKA Key Cabinet, 48 Capacity, 14-1/2" H (AX12658)
- BARSKA Key Cabinet, 50 Capacity, 12-1/2" H (CB12948)
- BARSKA Key Cabinet, 600 Capacity, 22" H (CB12700)
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- Barska Key Lock Boxes