Shop All Key Lock Boxes
Barska
Lock Box, Wall Mounting, Key Cap. 2
Mfr # CB13252
Zoro # G5373057
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Locking Type Single Key
- Key Capacity 2
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB13252
- Zoro # G5373057
- UPC # 790272004478
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Width | 14 13/64 in |
Height | 12 19/64 in |
Depth | 3 19/32 in |
Details
Item | Lock Mailbox |
Mounting Type | Wall |
Locking Type | Single Key |
Key Capacity | 2 |
Material | Steel |
Color | Gray |
Weather Resistant | No |
Includes | (2) Keys, Mounting Hardware,Key Lock |
Description
Lock Mailbox, Wall Mounting Type, Single Key Locking Type, Key Capacity 2, Weather Resistant No, Height 12 19/64 in, Width 14 13/64 in, Depth 3 19/32 in, Steel, Gray, Includes (2) Keys, Mounting Hardware,Key Lock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENIN Renin 60 in. x 80 1/2 in. Twilight 1-Lite Bypass Door (EU3220PWFGE060080)
- KWIKSET Light Commercial Carson PASS Door Lock (407CNL-26D)
- BEST Spanner Wrench for 8K and 45H Series Locks (KD316)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for National 5PK (69903)
- BARSKA Key Cabinet, 160 Capacity, 14-1/2" H (CB12488)
- BARSKA Key Cabinet, 20 Capacity, 13-3/4" H (CB12952)
- BARSKA Key Box, Steel, Enamel, 5-3/4inHx1inW (AX11826)
- BARSKA Keypad Key Safe, 736 Keys (AX13500)
- BARSKA Key Cabinet, Wall Mount, 48 Keys (AX11692)
- BARSKA Adjustable Key Lock Box with Combination (CB13606)
- NU-SET Lock Box, 4-Number, Wall Mountable (2050)
- Barska Key Lock Boxes