Shop All Key Lock Boxes
This Product is Discontinued
Barska
Lock Box, Surface, Combination, Black (Discontinued)
Mfr # CB12498
Zoro # G7479809
This Product is Discontinued
Key Features
- Mounting Type Surface
- Locking Type Combination
- Key Capacity 2
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # CB12498
- Zoro # G7479809
- UPC # 790272001316
- Country of Origin Multiple
- Category Key Lock Boxes
Dimensions
Height | 3 1/2 in |
Depth | 8 1/2 in |
Width | 11 in |
Details
Item | Diversion Lock Box |
Mounting Type | Surface |
Locking Type | Combination |
Key Capacity | 2 |
Material | Steel |
Color | Black |
Weather Resistant | No |
Description
Diversion Lock Box, Surface Mounting Type, Combination Locking Type, Key Capacity 2, Weather Resistant No, Height 3 1/2 in, Width 11 in, Depth 8 1/2 in, Steel, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.