Shop All Key Lock Boxes
Barska
Lock Box, Floor Mounting, Key Cap. 2
Mfr # CB13256
Zoro # G5375890
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Floor
- Locking Type Single Key
- Key Capacity 2
- Material Steel
- Depth 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB13256
- Zoro # G5375890
- UPC # 790272004492
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Depth | 14 1/2 in |
Width | 15 13/32 in |
Height | 41 1/2 in |
Details
Item | Lock Box |
Mounting Type | Floor |
Locking Type | Single Key |
Key Capacity | 2 |
Material | Steel |
Weather Resistant | No |
Color | Black |
Includes | (2) Keys, Mounting Hardware |
Description
Lock Box, Floor Mounting Type, Single Key Locking Type, Key Capacity 2, Weather Resistant No, Height 41 1/2 in, Width 15 13/32 in, Depth 14 1/2 in, Steel, Black, Includes (2) Keys, Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 3-1/2" x 9" Remodeler Plate (RP13509630)
- STOCKCAP TAPERED PLUG-T-150-LDPE-RED, 1000PK (049906)
- YALE Mortise Lock (CRCN8802FL 626)
- BEST 1-3/4" W x 4-1/2" H Satin Stainless Steel Door and Butt Hinge (FBB191 4 5X4 5 32D STS)
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- BARSKA Key Adjustable 200 w/Combination Lock (CB13564)
- BARSKA Adjustable in Wall Key Lock Box, 100 Key (CB13534)
- BARSKA Key Cabinet, 160 Capacity, 22" H (CB12492)
- BARSKA Key Cabinet, 50 Capacity, 21-3/4" H (CB12950)
- BARSKA Keypad Key Safe, 736 Keys (AX13500)
- NU-SET Key/Card Lock Box, 4-Letter, Black (1002)
- Barska Key Lock Boxes