Shop All Binoculars
Barska
Level ED Binocular, 8x Magnification, Bak-4 Roof Prism, 425 ft @ 1000 yd Field of View
Mfr # AB12802
Zoro # G6320400
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Level ED
- Color Black
- Magnification 8x
- Field of View 425 ft @ 1000 yd
- Prism Type Bak-4 Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB12802
- Zoro # G6320400
- UPC # 790272002849
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 2 1/2 in |
Width (In.) | 5 13/64 in |
Length (In.) | 6 3/4 in |
Details
Item | Binocular |
Type | Level ED |
Color | Black |
Magnification | 8x |
Field of View | 425 ft @ 1000 yd |
Prism Type | Bak-4 Roof |
Weather Resistant | Yes |
Optical Lens Coating | Fully Multi-Coated |
Weight | 24.8 oz |
Construction | Magnesium, Rubber Armor |
Tripod Mountable | Yes |
Includes | Carrying Case, Lens Cloth, Neck Strap |
Min. Distance (Ft.) | 6 ft |
Description
Binocular, Level ED, Magnification 8X, Field of View 425 ft. @ 1000 yd., Prism Type Bak-4 Roof, Length (In.) 6-3/4, Width (In.) 5-13/64, Height (In.) 2.5, Construction Magnesium, Rubber Armor, Color Black, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 6, Tripod Mountable Yes, Weather Resistant Yes, Weight 24.8 oz., Includes Carrying Case, Neck Strap, Lens Cloth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH S150 20 Speaker System 120 W RMS Black, Black (LOG980000028)
- ILC Replacement for Socket Mobile CHS 7X Battery (CHS 7X BATTERY SOCKET MOBILE)
- SPECO TECHNOLOGIES PA Horn, Weatherproof, White, 15 W (SPC40RT)
- ILC Replacement for Garmin 361-00086-10 Battery (361-00086-10)
- BARSKA Gladiator 12-60x70mm Zoom Binoculars Black (AB10172)
- BARSKA Military Binocular, 8x Magnification, Porro Prism, 423 ft @ 1000 yd Field of View (AB11036)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 198 ft @ 1000 yd Field of View (AB12534)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft @ 1000 yd Field of View (AB10110)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10311)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10119)
- Barska Binoculars