Shop All Binoculars
Barska
Level ED Binocular, 8x Magnification, Bak-4 Roof Prism, 416 ft @ 1000 yd Field of View
Mfr # AB12990
Zoro # G6262468
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Level ED
- Color Black
- Magnification 8x
- Field of View 416 ft @ 1000 yd
- Prism Type Bak-4 Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB12990
- Zoro # G6262468
- UPC # 790272002818
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 5 in |
Length (In.) | 5 in |
Height (In.) | 2 in |
Details
Item | Binocular |
Type | Level ED |
Color | Black |
Magnification | 8x |
Field of View | 416 ft @ 1000 yd |
Prism Type | Bak-4 Roof |
Weather Resistant | Yes |
Min. Distance (Ft.) | 2 ft |
Weight | 17.6 oz |
Construction | Magnesium, Rubber Armor |
Includes | Carrying Case, Lens Cloth, Neck Strap |
Optical Lens Coating | Fully Multi-Coated |
Tripod Mountable | Yes |
Description
Binocular, Level ED, Magnification 8X, Field of View 416 ft. @ 1000 yd., Prism Type Bak-4 Roof, Length (In.) 5, Width (In.) 5, Height (In.) 2, Construction Magnesium, Rubber Armor, Color Black, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 2, Tripod Mountable Yes, Weather Resistant Yes, Weight 17.6 oz., Includes Carrying Case, Neck Strap, Lens Cloth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Megaphone, PMP67WLTB (PMP67WLTB)
- BADGY Card Printer Cleaning Pens, 1 in. H, PK3 (ACL005)
- EXELL BATTERY Battery 457/467 67.5V Alkaline Battery NEDA 203 Replaces ER457 (457/467)
- BESTLINK NETWARE Color Boots for RJ45 Plug, Black, 100pk (101301BK)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (AB10160)
- BARSKA Boating Monocular, 7x Magnification, Roof Prism, 366 ft @ 1000 yd Field of View (AA11442)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AA12132)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10114)
- BARSKA Zoom Binocular, 10 - 30X Magnification, Porro Prism, 195 ft @ 1000 yd (at 10X) Field of View (AB10168)
- BARSKA Gladiator 12-60x70mm Zoom Binoculars Black (AB10172)
- Barska Binoculars