Shop All Key Lock Boxes
Barska
Key Cabinet, Wall Mount, 36 Keys
Mfr # AX11820
Zoro # G6180212
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Keys, Mounting Hardware, Numbered Stickers
- For Use With Keys
- Height 11 3/4 in
- Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX11820
- Zoro # G6180212
- UPC # 790272983551
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 11 3/4 in |
Depth | 3 1/4 in |
Overall Depth (In.) | 3-1/4 |
Overall Width (In.) | 9-1/2 |
Width | 9 1/2 in |
Overall Height (In.) | 11-3/4 |
Details
Item | Key Cabinet |
Material | Steel |
Includes | Keys, Mounting Hardware, Numbered Stickers |
For Use With | Keys |
Type | Wall Mount |
Finish | matte |
Key Capacity (Units) | 36 |
Color | Black |
Application | Car Lot, Company, Garage, Home, Office |
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 36, Height 11 3/4 in, Depth 3 1/4 in, Width 9 1/2 in, Steel, Finish Matte, For Use With Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Latch, Sliding Screen/Pull (MP139)
- ANDOVA TILES Honoro- Hexite Honeycomb Glass 2 in. Hexagon Mosaic Wall & Floor Tile (Andova Tiles)
- EKENA MILLWORK Countertop Support Steel Heavy Duty Bracket w/ Gusset, Powder Coated Black 2 1/2"W x 8"D x 6"H (BKTM02X08X06CGPBL)
- FASADE Fasade Accessory Kit Copper Fantasy (14911)
- BARSKA Key Cabinet, Wall Mount, 200 Keys (AX11824)
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- BARSKA Key Cabinet, 100 Capacity, 21-3/4" H (CB12956)
- BARSKA Key Cabinet, 20 Capacity, 13-3/4" H (CB12952)
- BARSKA Key Cabinet, 400 Capacity, 21-3/4" H (CB12490)
- BARSKA Key Cabinet, 160 Capacity, 22" H (CB12492)
- BARSKA Lock Box, Surface, Single Key, Brown (CB12480)
- Barska Key Lock Boxes