Shop All Key Lock Boxes
Barska
Key Cabinet, 50 Capacity, 21-3/4" H
Mfr # CB12950
Zoro # G7475091
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 21 3/4 in
- Door Right Opening
- Key Capacity (Units) 50
- Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB12950
- Zoro # G7475091
- UPC # 790272003167
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 21 3/4 in |
Depth | 3 in |
Width | 15 in |
Details
Item | Key Cabinet |
Material | Steel |
Door | Right Opening |
Key Capacity (Units) | 50 |
Type | Wall Mount |
For Use With | Keys |
Includes | (2) Lock Box Keys, Colored Key Tags, Mounting Hardware |
Finish | matte |
Built-In | Key Hooks |
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 50, Height 21 3/4 in, Depth 3 in, Width 15 in, Steel, Built-In Key Hooks, Door Right Opening, Finish Matte, For Use With Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER BY SCHLAGE Rim Panic Device, Satin Chrome (ED1000-R-EO-3FT-US26D)
- ZORO SELECT SoFt Buna-N O-Ring, Dash 228, PK10 (ZUSAH50228)
- TOWNSTEEL Rim Exit Device, Satin, 36 in. Door W (TS5000-36-630)
- CAMPBELL CHAIN & FITTINGS 1/4" Spring Snap Link, Steel, Stainless Steel, #2450S (T7630406)
- BARSKA Key Adjustable 200 w/Combination Lock (CB13564)
- BARSKA Key Cabinet, 64 Capacity, 18" H (CB12486)
- BARSKA Key Cabinet, 240 Capacity, 21-3/4" H (CB12494)
- BARSKA Key Cabinet, 160 Capacity, 22" H (CB12492)
- BARSKA Key Cabinet, Wall Mount, 60 Keys (AX11822)
- BARSKA Key Cabinet, 160 Capacity, 14-1/2" H (CB12488)
- ABUS Lock Box, Padlock, 20 Keys (797)
- Barska Key Lock Boxes