Shop All Key Lock Boxes
Barska
Key Cabinet, 50 Capacity, 12-1/2" H
Mfr # CB12948
Zoro # G7477185
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 9 in
- Height 12 1/2 in
- Includes (2) Lock Box Keys, (50) Colored Key Tags, Mounting Hardware
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # CB12948
- Zoro # G7477185
- UPC # 790272003150
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Width | 9 in |
Height | 12 1/2 in |
Depth | 3 in |
Details
Item | Key Cabinet |
Material | Steel |
Includes | (2) Lock Box Keys, (50) Colored Key Tags, Mounting Hardware |
Finish | matte |
Built-In | Key Hooks |
For Use With | Keys |
Type | Wall Mount |
Key Capacity (Units) | 50 |
Door | Right Opening |
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 50, Height 12 1/2 in, Depth 3 in, Width 9 in, Steel, Built-In Key Hooks, Door Right Opening, Finish Matte, For Use With Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 28" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8433GL)
- KABA Kaba: PowerPlex P2031-XS-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031XSLL62641)
- ZORO SELECT 5/8 in W x 48 in H Stainless steel Continuous Hinge (1CAK7)
- CORBIN RUSSWIN CL-Series KIL/KIK Cylinder, D2 Key, 0-Bitted, 626, 4 Pack (2000-033-D2 626 (4PK))
- BARSKA Key Cabinet, Wall Mount, 200 Keys (AX11824)
- BARSKA Key Cabinet, Wall Mount, 60 Keys (AX11822)
- BARSKA Key Cabinet, Wall Mount, 36 Keys (AX11820)
- BARSKA Adjustable in Wall Key Lock Box, 100 Key (CB13534)
- BARSKA Key Cabinet, 160 Capacity, 22" H (CB12492)
- BARSKA Adjustable Key Lock Box with Combination (CB13606)
- BARSKA Key Cabinet, 10 Capacity, 11-13/16" H (CB12986)
- Barska Key Lock Boxes