Shop All Key Lock Boxes
Barska
Key Cabinet, 48 Capacity, 14-1/2" H
Mfr # CB12484
Zoro # G7481428
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Depth 3 in
- Key Capacity (Units) 48
- Includes (2) Lock Box Keys, Colored Key Tags, Mounting Hardware
- For Use With Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB12484
- Zoro # G7481428
- UPC # 790272001248
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Depth | 3 in |
Height | 14 1/2 in |
Width | 11 in |
Details
Item | Key Cabinet |
Material | Steel |
Key Capacity (Units) | 48 |
Includes | (2) Lock Box Keys, Colored Key Tags, Mounting Hardware |
For Use With | Keys |
Finish | matte |
Built-In | Key Hooks |
Type | Wall Mount |
Door | Right Opening |
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 48, Height 14 1/2 in, Depth 3 in, Width 11 in, Steel, Built-In Key Hooks, Door Right Opening, Finish Matte, For Use With Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4GGU9)
- WALLPROTEX 3/4 In. x 4 Ft. Clear Self-Adhesive Corner Guard (SS434)
- AMERIMAX HOME PRODUCTS 3 in. H X 4 in. W X 4 in. L Brown Aluminum B Gutter Elbow (4526519)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M490 Series (M492P)
- BARSKA Lock Box with Combination Lock, 160 Keys (CB13602)
- BARSKA Key Cabinet, 20 Capacity, 13-3/4" H (CB12952)
- BARSKA Lock Box, Floor Mounting, Key Cap. 2 (CB13256)
- BARSKA Key Cabinet, 144 Capacity, 26" H (AX12660)
- BARSKA Lock Box, Wall Mount, Single Key, Gray (CB12710)
- BARSKA Key Cabinet, 160 Capacity, 22" H (CB12492)
- ZORO SELECT Emergency Lock Box, Wall Mount, 1 Key (2NEU2)
- Barska Key Lock Boxes