Shop All Key Lock Boxes
Barska
Key Cabinet, 320 Capacity, 22" H
Mfr # CB12698
Zoro # G7482986
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Door Middle Opening
- Height 22 in
- Key Capacity (Units) 300
- Includes (2) Lock Box Keys, Key Log Sheet, Mounting Hardware, Numbered Key Tags
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB12698
- Zoro # G7482986
- UPC # 790272002252
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 22 in |
Depth | 3 1/4 in |
Width | 28 1/4 in |
Details
Item | Key Cabinet |
Material | Steel |
Door | Middle Opening |
Key Capacity (Units) | 300 |
Includes | (2) Lock Box Keys, Key Log Sheet, Mounting Hardware, Numbered Key Tags |
For Use With | Keys |
Built-In | Key Hooks |
Finish | matte |
Type | Wall Mount |
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 320, Height 22 in, Depth 3 1/4 in, Width 28 1/4 in, Steel, Built-In Key Hooks, Door Middle Opening, Finish Matte, For Use With Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Top Battery Holder 909/911 (83307-001)
- PRIMELINE TOOLS Bi-Fold Door Top Pivot and Guide Wheel (2 Pack) (N 7266)
- OOK Hanger Picture Frame Sawtooth (50374)
- KNAPE & VOGT Kv Gs4200 10 G-Slide Full Extension Slide Zinc 10 in. (GS4200 10)
- BARSKA Key Cabinet, 160 Capacity, 14-1/2" H (CB12488)
- BARSKA Key Cabinet, Wall Mount, 105 Keys (AX11694)
- BARSKA Lock Box with Combination Lock, 240 Keys (CB13600)
- BARSKA Key Cabinet, 100 Capacity, 21-3/4" H (CB12956)
- BARSKA Key Cabinet, 20 Capacity, 8" H (CB12482)
- BARSKA Lock Box, Wall Mounting, Key Cap. 2 (CB13118)
- ABUS Lock Box, Padlock, 20 Keys (797)
- Barska Key Lock Boxes