Shop All Key Lock Boxes
Barska
Key Cabinet, 20 Capacity, 8" H
Mfr # CB12482
Zoro # G7484018
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 8 in
- Type Wall Mount
- Finish matte
- For Use With Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB12482
- Zoro # G7484018
- UPC # 790272001231
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 8 in |
Width | 6 1/4 in |
Depth | 3 in |
Details
Item | Key Cabinet |
Material | Steel |
Type | Wall Mount |
Finish | matte |
For Use With | Keys |
Includes | (2) Lock Box Keys, Colored Key Tags, Mounting Hardware |
Built-In | Key Hooks |
Door | Right Opening |
Key Capacity (Units) | 20 |
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 20, Height 8 in, Depth 3 in, Width 6 1/4 in, Steel, Built-In Key Hooks, Door Right Opening, Finish Matte, For Use With Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Timberline Drawer Lock, 180degree Cam (CB-189)
- KWIKSET Square Gatelatch 2-3/8" (83277-002)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T501BD D 626)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3080RHISPSF20F5LC49161DM)
- BARSKA Key Cabinet, Wall Mount, 48 Keys (AX11692)
- BARSKA Key Cabinet, Wall Mount, 36 Keys (AX11820)
- BARSKA Lock Box, Floor Mounting, Key Cap. 2 (CB13256)
- BARSKA Lock Box with Combination Lock, 160 Keys (CB13602)
- BARSKA Key Cabinet, 48 Capacity, 14-1/2" H (AX12658)
- BARSKA Adjustable Key Lock Box with Combination (CB13606)
- PRIME-LINE Door Knob Lock-Out Device, Diecast Construction, Gray Painted Color (EP 4180)
- Barska Key Lock Boxes