Shop All Key Lock Boxes
Barska
Key Cabinet, 20 Capacity, 13-3/4" H
Mfr # CB12952
Zoro # G7472845
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes (2) Lock Box Keys, Colored Key Tags, Mounting Hardware
- Key Capacity (Units) 20
- Height 13 3/4 in
- Built-In Key Hooks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB12952
- Zoro # G7472845
- UPC # 790272003174
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Height | 13 3/4 in |
Depth | 3 in |
Width | 10 3/4 in |
Details
Item | Key Cabinet |
Material | Steel |
Includes | (2) Lock Box Keys, Colored Key Tags, Mounting Hardware |
Key Capacity (Units) | 20 |
Built-In | Key Hooks |
Door | Right Opening |
For Use With | Keys |
Type | Wall Mount |
Finish | matte |
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 20, Height 13 3/4 in, Depth 3 in, Width 10 3/4 in, Steel, Built-In Key Hooks, Door Right Opening, Finish Matte, For Use With Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (20074)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- STERLING SEAL & SUPPLY 226 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL226X250)
- THERMWELL PRODUCTS 8' Downspout Extender (DE200)
- BARSKA Key Adjustable 100 w/Combination Lock (CB13560)
- BARSKA Key Cabinet, 48 Capacity, 14-1/2" H (AX12658)
- BARSKA Adjustable Key Lock Box with Combination (CB13606)
- BARSKA Adjustable in Wall Key Lock Box, 100 Key (CB13534)
- BARSKA Key Cabinet, 50 Capacity, 21-3/4" H (CB12950)
- BARSKA Key Cabinet, 50 Capacity, 12-1/2" H (CB12948)
- KIDDE Lock Box, Padlock, 3 Keys (1350)
- Barska Key Lock Boxes