Shop All Key Lock Boxes
Barska
Key Cabinet, 160 Capacity, 22" H
Mfr # CB12492
Zoro # G7479328
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish matte
- Depth 3 in
- Width 15 in
- Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB12492
- Zoro # G7479328
- UPC # 790272001286
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Depth | 3 in |
Width | 15 in |
Height | 22 in |
Details
Item | Key Cabinet |
Material | Steel |
Finish | matte |
For Use With | Keys |
Includes | (2) Lock Box Keys, Key Log Sheet, Mounting Hardware, Numbered Key Tags |
Door | Right Opening |
Built-In | Key Hooks |
Type | Wall Mount |
Key Capacity (Units) | 160 |
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 160, Height 22 in, Depth 3 in, Width 15 in, Steel, Built-In Key Hooks, Door Right Opening, Finish Matte, For Use With Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3519038)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-96)
- DETEX Surface Exit Device, Hex Dogging, 48", US19 (V40 HD 711 99 48)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 1"W, PK.5 (791RW-034S)
- BARSKA Key Cabinet, 20 Capacity, 8" H (CB12482)
- BARSKA Key Cabinet, 48 Capacity, 14-1/2" H (AX12658)
- BARSKA Lock Box with Combination Lock, 240 Keys (CB13600)
- BARSKA Key Adjustable 200 w/Combination Lock (CB13564)
- BARSKA Lock Box, Wall Mount, Single Key, Gray (CB12710)
- BARSKA Key Cabinet, Wall Mount, 48 Keys (AX11692)
- KIDDE Lock Box, Surface Mount, 5 Keys (1409)
- Barska Key Lock Boxes