Shop All Key Lock Boxes
Barska
Key Cabinet, 10 Capacity, 11-13/16" H
Mfr # CB12986
Zoro # G7479696
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Keys
- Door Right Opening
- Width 8 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # CB12986
- Zoro # G7479696
- UPC # 790272003310
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Width | 8 in |
Depth | 3 in |
Height | 11 13/16 in |
Details
Item | Key Cabinet |
Material | Steel |
For Use With | Keys |
Door | Right Opening |
Built-In | Key Hooks |
Key Capacity (Units) | 10 |
Includes | (2) Lock Box Keys, Colored Key Tags, Mounting Hardware |
Finish | matte |
Type | Wall Mount |
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 10, Height 11 13/16 in, Depth 3 in, Width 8 in, Steel, Built-In Key Hooks, Door Right Opening, Finish Matte, For Use With Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Number of Dials 1 (1528D)
- EMTEK Jasper Cabinet Pull with 6 in Center to Center Satin Nickel Finish (86689US15)
- FASADE Inside Corner Trim Brushed Alum, PK, PK5 (14608)
- VON DUPRIN VonDuprin: 7500-2-US32D Double Cylinder Mortise Lock For Von Duprin Exit Devices (VNDP-7500-2-US32D)
- BARSKA Lock Box, Wall Mount, Single Key, Gray (CB12710)
- BARSKA Key Cabinet, 160 Capacity, 14-1/2" H (CB12488)
- BARSKA Key Cabinet, Wall Mount, 200 Keys (AX11824)
- BARSKA Lock Box, Floor Mounting, Key Cap. 2 (CB13256)
- BARSKA Lock Box, Wall Mounting, Key Cap. 2 (CB13118)
- BARSKA Key Cabinet, 48 Capacity, 14-1/2" H (AX12658)
- KIDDE Lock Box, Padlock, 3 Keys (1166)
- Barska Key Lock Boxes