Shop All Key Rings
Barska
Key Box, Wall Mount, 480 Key Cap.
Mfr # CB13240
Zoro # G6279861
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hook Style
- Material Steel
- Color Gray
- For Use With Keys
- Finish matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Depth | 5 1/2 in |
Height | 21 3/4 in |
Width | 28 1/2 in |
Details
Item | Key Box |
Type | Hook Style |
Material | Steel |
Color | Gray |
For Use With | Keys |
Finish | matte |
Door | Hinged Key Lock Door |
Key Capacity (Units) | 480 |
Built-In | Key Hooks |
Includes | (2) Keys, Key Tags, Labeled Key Shelves, Log Sheet, Mounting Hardware |
Fits | Home, Office, Apartment Complexes, Rental Management Companies, Car Lots, Body Shops |
Description
Key Box, Wall Mount, Key Capacity (Units) 480, Height 21 3/4 in, Depth 5 1/2 in, Width 28 1/2 in, Steel, Built-In Key Shelves, Door Hinged Key Lock Door, Finish Matte, For Use With Keys
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Brinks Keyed Entry Lever ANSI Grade 2 2 in. (BC40049)
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (274MB)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B70L)
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 12" (12EFB10B)
- BARSKA Key Box, Wall Mount, 90 Key Cap. (CB13234)
- BARSKA Key Tags For Key Cabinets, White, PK50, 50 PK (AF13488)
- BARSKA Key Box, Wall Mount, 300 Key Cap. (CB13238)
- BARSKA 100 Key Tags Large, assorted color (AF13678)
- BARSKA 100 Key Tags Small, assorted color (AF13680)
- BARSKA Key Box, Surface Mount, 800 Key Cap. (CB12958)
- LUCKY LINE Key Tag, Clear, 20 PK (2041020)
- Barska Key Rings