Shop All Key Lock Boxes
Barska
Key Box, Steel, Enamel, 5-3/4inHx1inW
Mfr # AX11826
Zoro # G1895918
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height (In.) 5-3/4
- Built-In Key Hooks
- Door Yes
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AX11826
- Zoro # G1895918
- UPC # 790272983582
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Overall Height (In.) | 5-3/4 |
Height | 5 3/4 in |
Depth | 5 1/4 in |
Overall Depth (In.) | 5-1/4 |
Width | 1 in |
Overall Width (In.) | 1 |
Details
Item | Key Box |
Material | Steel |
Built-In | Key Hooks |
Door | Yes |
For Use With | Keys |
Finish | Enamel |
Type | Surface Mount |
Key Capacity (Units) | 1 |
Includes | Mounting Hardware and Keys |
Description
Key Box, Surface Mount, Key Capacity (Units) 1, Height 5 3/4 in, Depth 5 1/4 in, Width 1 in, Steel, Built-In Key Hooks, Door Yes, Finish Enamel, For Use With Keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Motor Gear Box, Alum, 16-1/2 in. L, LH (9530-3454 LH)
- RICHELIEU HARDWARE 8 13/16 in (224 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP13101224140)
- PRIMELINE TOOLS Door Latch, Sliding Screen/Pull (MP139)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-Rw/PA DKBRZ)
- BARSKA Key Cabinet, 160 Capacity, 14-1/2" H (CB12488)
- BARSKA Key Cabinet, Wall Mount, 48 Keys (AX11692)
- BARSKA Key Cabinet, 400 Capacity, 21-3/4" H (CB12490)
- BARSKA Key Box, Steel, Enamel, 3-3/4inHx1inW (AX11838)
- BARSKA Adjustable Key Lock Box with Combination (CB13606)
- BARSKA Lock Box, Surface, Single Key, Brown (CB12480)
- COMPONENT HARDWARE Frost-Free Fiberglass Recessed Mt Inside (W28-3400X)
- Barska Key Lock Boxes