Shop All Key Lock Boxes
Barska
Key Box, Steel, Enamel, 3-3/4inHx1inW
Mfr # AX11838
Zoro # G1895945
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width (In.) 1
- Includes Mounting Hardware and Keys
- Depth 3 1/4 in
- Overall Height (In.) 3-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # AX11838
- Zoro # G1895945
- UPC # 790272983643
- Country of Origin China
- Category Key Lock Boxes
Dimensions
Overall Width (In.) | 1 |
Depth | 3 1/4 in |
Overall Height (In.) | 3-3/4 |
Height | 3 3/4 in |
Width | 1 in |
Overall Depth (In.) | 3-1/4 |
Details
Item | Key Box |
Material | Steel |
Includes | Mounting Hardware and Keys |
Key Capacity (Units) | 1 |
Built-In | Key Hooks |
Finish | Enamel |
Door | Yes |
For Use With | Keys |
Type | Surface Mount |
Description
Key Box, Surface Mount, Key Capacity (Units) 1, Height 3 3/4 in, Depth 3 1/4 in, Width 1 in, Steel, Built-In Key Hooks, Door Yes, Finish Enamel, For Use With Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Metal Gasket, 12-57/64 in. In, 18 in. Out (120060008)
- REV-A-SHELF Rev-A-Shelf Wood Vanity Pull Out Organizer wSoft Close (448-VC25SC-8)
- SOUTHCO-ALBANY DIV #2 Zn Keeper Plate .205 Hole (S K5-2811-07)
- RAYMOND Die Spring, Medium Duty, 2x7 In (104828)
- BARSKA Key Cabinet, 320 Capacity, 22" H (CB12698)
- BARSKA Key Adjustable 200 w/Combination Lock (CB13564)
- BARSKA Key Cabinet, 144 Capacity, 26" H (AX12660)
- BARSKA Key Cabinet, 50 Capacity, 12-1/2" H (CB12948)
- BARSKA Lock Box with Combination Lock, 160 Keys (CB13602)
- BARSKA Key Cabinet, 48 Capacity, 14-1/2" H (CB12484)
- BARSKA Key Cabinet, 10 Capacity, 11-13/16" H (CB12986)
- Barska Key Lock Boxes