Shop All Safe Accessories
Barska
Glass For AX11826, 3pcs glasses
Mfr # AF12720
Zoro # G811386208
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 3 Breakable Glass Windows
- Outside Height 4.75in
- Outside Width 0.25 in
- Features This replacement glass set comes equipped with 3 individually wrapped replacement windows, ensuring you have spares ready when needed. Specifically tailored to fit the Standard Breakable Key Box (AX11826), these windows offer a seamless and hassle-free replacement solution. In the event of breaking, these windows are intelligently designed to shatter without leaving sharp edges, mitigating any potential hazards. With dimensions of 2.25 inches in width and 4.75 inches in height, these replacement windows perfectly complement your Key Box's form and function. Elevate the usability and safety of your Breakable Key Box with these replacement windows, designed for convenience and peace of mind.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AF12720
- Zoro # G811386208
- UPC # 790272002375
- Country of Origin China
- Category Safe Accessories
Dimensions
Outside Height | 4.75in |
Outside Width | 0.25 in |
Details
Includes | 3 Breakable Glass Windows |
Features | This replacement glass set comes equipped with 3 individually wrapped replacement windows, ensuring you have spares ready when needed. Specifically tailored to fit the Standard Breakable Key Box (AX11826), these windows offer a seamless and hassle-free replacement solution. In the event of breaking, these windows are intelligently designed to shatter without leaving sharp edges, mitigating any potential hazards. With dimensions of 2.25 inches in width and 4.75 inches in height, these replacement windows perfectly complement your Key Box's form and function. Elevate the usability and safety of your Breakable Key Box with these replacement windows, designed for convenience and peace of mind. |
Description
Replace the broken glass from your Barska Breakable Key Box Model AX11826 with this 3 piece set of replacement glass windows. These replacement glass windows install in seconds using the channels located on the inside of the Key Box door. In the event that the glass needs to be broken to access the key, these replacement windows will break into pieces that do not have sharp edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPERNICUS Divided Book Tub, Green, Plastic (CC4069G)
- AKRO-MILS Plastic Divider, Black, 17 1/8 in L, Not Applicable W, 10 3/8 in H, 6 PK (40270)
- AZAR DISPLAYS 3" Metal Wire Loop Hook: 0.148" Dia., PK50 (701130)
- ZORO SELECT Single Ring Tool Holder, 1-3/4 In ID, PK5 (5TPN2)
- BARSKA 4 inch Modern Number Waterproof Sticker, 0-9, 4 Sets (AF13714)
- LIBERTY SAFE Panel Organizer, 30in. to 40in.W Gun Safe (10586)
- LIBERTY SAFE Panel Organizer, 48in. to 64in.W Gun Safe (10587)
- HOMAK Homak HS10036685 Large Quick Access Pistol Box (HS10036685)
- LIBERTY SAFE Panel Organizer, 20in. to 25in.W Gun Safe (10585)
- HOMEPAGE Universal Mount Bracket for Hide-Away Back (HO141015)
- LIBERTY SAFE Desiccant Box, Liberty Safes, 450g (10826)
- Barska Safe Accessories