Shop All Binoculars
This Product is Discontinued
Barska
General Telescope, 32X Magnification, Porro Prism, 80 ft Field of View (Discontinued)
Mfr # AA10620
Zoro # G3375867
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type General
- Color Polished Brass
- Magnification 32X
- Field of View 80 ft
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # AA10620
- Zoro # G3375867
- UPC # 790272977567
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 3 39/64 in |
Length (In.) | 45 in |
Details
Item | Telescope |
Type | General |
Color | Polished Brass |
Magnification | 32X |
Field of View | 80 ft |
Prism Type | Porro |
Weather Resistant | No |
Tripod Mountable | Yes |
Optical Lens Coating | Fully Coated |
Weight | 37.5 lb |
Includes | Mahogany Tripod and Lens Cloth |
Construction | Brass |
Description
Telescope, General, Magnification 32x, Field of View 80 ft., Prism Type Porro, Length (In.) 45, Width (In.) 3-39/64, Construction Brass, Color Polished Brass, Optical Lens Coating Fully Coated, Tripod Mountable Yes, Weather Resistant No, Weight 37.5 lb., Includes Mahogany Tripod and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.