Shop All Binoculars
This Product is Discontinued
Barska
General Telescope, 15x to 45x Magnification, Porro Prism, 172 ft Field of View (Discontinued)
Mfr # AA10616
Zoro # G3375919
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type General
- Color Gold
- Magnification 15x to 45x
- Field of View 172 ft
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # AA10616
- Zoro # G3375919
- UPC # 790272977543
- Country of Origin China
- Category Binoculars
Dimensions
Length (In.) | 16 in |
Height (In.) | 8 in |
Width (In.) | 2 1/2 in |
Details
Item | Telescope |
Type | General |
Color | Gold |
Magnification | 15x to 45x |
Field of View | 172 ft |
Prism Type | Porro |
Weather Resistant | No |
Tripod Mountable | Yes |
Includes | Mahogany Tripod and Lens Cloth |
Weight | 18 lb |
Optical Lens Coating | Fully Coated |
Construction | Brass |
Description
Telescope, General, Magnification 15x to 45x, Field of View 172 ft., Prism Type Porro, Length (In.) 16, Width (In.) 2-1/2, Height (In.) 8, Construction Brass, Color Gold, Optical Lens Coating Fully Coated, Tripod Mountable Yes, Weather Resistant No, Weight 18 lb., Includes Mahogany Tripod and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.