Shop All Binoculars
Barska
General Monocular, 3x Magnification, Roof Prism, 328 ft @ 1000 yd Field of View
Mfr # BQ12388
Zoro # G7483975
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Type General
- Magnification 3x
- Field of View 328 ft @ 1000 yd
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # BQ12388
- Zoro # G7483975
- UPC # 790272000791
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 3 39/64 in |
Length (In.) | 5 13/64 in |
Height (In.) | 1 13/16 in |
Details
Item | Monocular |
Color | Blue |
Type | General |
Magnification | 3x |
Field of View | 328 ft @ 1000 yd |
Prism Type | Roof |
Weather Resistant | No |
Requires | (4) AA Batteries |
Weight | 8.8 oz |
Construction | Polycarbonate |
Tripod Mountable | No |
Standards | NTSC/PAL |
Min. Distance (Ft.) | 0.3 ft |
Optical Lens Coating | Uncoated |
Includes | 1GB Micro SD Card, AV Cable, Mini USB Cable, Neck Strap, Soft Carrying Case |
Description
Monocular, General, Magnification 3X, Field of View 328 ft. @ 1000 yd., Prism Type Roof, Length (In.) 5-13/64, Width (In.) 3-39/64, Height (In.) 1-13/16, Construction Polycarbonate, Color Blue, Optical Lens Coating Uncoated, Min. Distance (Ft.) 0.3, Tripod Mountable No, Requires (4) AA Batteries, Weather Resistant No, Standards NTSC/PAL, Weight 8.8 oz., Includes 1GB Micro SD Card, Mini USB Cable, AV Cable, Neck Strap, Soft Carrying Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tilt TV Wall Mount, 37" to 75" Screen, 175 lb. Capacity (ST650P)
- ILC Replacement for Sanyo Cr2430-p2-2 (CR2430-P2-2 SANYO)
- ILC Replacement for Allen Bradley 1756-ba1 (1756-BA1 ALLEN BRADLEY)
- EMERALD Full Motion TV Wall Mount For 23"-65 TVs (SM-720-8079)
- BARSKA Military Binocular, 7x Magnification, Porro Prism, 132 ft @ 1000 yd Field of View (AB10510)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View (AB10169)
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA Astronomy Binocular, 25-125X Magnification, Porro Prism, 55 ft @ 1000 yd Field of View (AB10594)
- KONUS Telescope D.50/F.600 Refractor with metal tripod (1723)
- Barska Binoculars