Shop All Binoculars
Barska
General Monocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View
Mfr # AA12132
Zoro # G8165814
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General
- Magnification 10x
- Field of View 315 ft @ 1000 yd
- Prism Type Roof
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # AA12132
- Zoro # G8165814
- UPC # 790272984671
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 2 in |
Length (In.) | 2 in |
Height (In.) | 6 in |
Details
Item | Monocular |
Type | General |
Magnification | 10x |
Field of View | 315 ft @ 1000 yd |
Prism Type | Roof |
Weather Resistant | Yes |
Construction | Aluminum w/ Rubber Armor |
Tripod Mountable | Yes |
Optical Lens Coating | Multi-Coated |
Min. Distance (Ft.) | 18 ft |
Weight | 0.8 oz |
Includes | Storage Case |
Description
Monocular, General, Magnification 10X, Field of View 315 ft. @ 1000 yd., Prism Type Roof, Length (In.) 2, Width (In.) 2, Height (In.) 6, Construction Aluminum w/ Rubber Armor, Lens Coating Multi-Coated, Min. Distance (Ft.) 18, Tripod Mountable Yes, Weather Resistant Yes, Weight 0.8 oz., Includes Storage Case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QNAP Tvs-X82/Tvs-X82T Cpu Fan Acces (SP-FAN-BLOWER-A01)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 15Ft- White (100707WT)
- ILC Replacement for Pelican 8063-301-000 (8063-301-000 PELICAN)
- ICOM Charger, For BP279, 1 Unit (BC213)
- BARSKA General Binocular, 20x Magnification, Porro Prism, 174ft Field of View (AB11046)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10115)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 383 ft Field of View (AB10109)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- CARSON General Monocular, 6x Magnification, Porro Prism, 426 ft @ 1000 yd Field of View (MM-618)
- Barska Binoculars