Shop All Binoculars
Barska
General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View
Mfr # AA10196
Zoro # G1896651
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General
- Color Black
- Magnification 10x
- Field of View 288 ft
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AA10196
- Zoro # G1896651
- UPC # 790272105168
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 1 11/32 in |
Height (In.) | 4 21/64 in |
Length (In.) | 1 27/64 in |
Details
Item | Monocular |
Type | General |
Color | Black |
Magnification | 10x |
Field of View | 288 ft |
Prism Type | Roof |
Weather Resistant | No |
Weight | 3.85 lb |
Construction | Rubber |
Tripod Mountable | No |
Includes | Carrying Case, Lens Cap and Lens Cloth, Wrist Strap |
Optical Lens Coating | Fully Coated |
Description
Monocular, General, Magnification 10x, Field of View 288 ft., Prism Type Roof, Length (In.) 1-27/64, Width (In.) 1-11/32, Height (In.) 4-21/64, Construction Rubber, Color Black, Lens Coating Fully Coated, Tripod Mountable No, Weather Resistant No, Weight 3.85 lb., Includes Carrying Case, Wrist Strap, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Medical Battery, Replacement For G.E, 5450061-2 Battery (5450061-2 BATTERY)
- MOTOROLA Antenna, 6-1/2 L, Rubber/Plastic (PMAD4086A)
- ERGOGUYS Eg-Ergoarm Adjust Armrest W/O Mousepad (SA-500P)
- ROCSTOR 3 Port Portable Usb 3.0 Hub W Gigabit 1 (Y10A179-B1)
- BARSKA General Binocular, 10x to 30x Magnification, Reverse Porro Prism, 189 ft @ 1000 yd Field of View (CO11338)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View (AB10798)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 383 ft Field of View (AB10109)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AA12132)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (AB10306)
- BARSKA Astronomy Binocular, 20-140X Magnification, Porro Prism, 54 ft @ 1000 yd Field of View (AB11184)
- NORTHWEST Spotting Scope Monocular, 20 to 80 X 70 Magnification, Porro Prism (MFZ8070)
- Barska Binoculars