Shop All Binoculars
Barska
General Binocular, 9x Magnification, Roof Prism, 299 ft Field of View
Mfr # AB10302
Zoro # G1896496
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General
- Color Black
- Magnification 9x
- Field of View 299 ft
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB10302
- Zoro # G1896496
- UPC # 790272371167
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 2 5/32 in |
Height (In.) | 3 1/2 in |
Length (In.) | 5 23/64 in |
Details
Item | Binocular |
Type | General |
Color | Black |
Magnification | 9x |
Field of View | 299 ft |
Prism Type | Roof |
Weather Resistant | No |
Optical Lens Coating | Fully Coated |
Construction | Rubber and Steel |
Weight | 0.37 lb |
Tripod Mountable | Yes |
Includes | Carrying Case, Neck Strap and Lens Cloth |
Description
Binocular, General, Magnification 9x, Field of View 299 ft., Prism Type Roof, Length (In.) 5-23/64, Width (In.) 2-5/32, Height (In.) 3-1/2, Construction Rubber and Steel, Color Black, Lens Coating Fully Coated, Tripod Mountable Yes, Weather Resistant No, Weight 0.37 lb., Includes Carrying Case, Neck Strap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT $HD PORTABL BATTERY CHGR 6/12/24 (AE6010B)
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR022-010)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Plus , Run Wildflower (77-94516)
- BARSKA General Binocular, 8x Magnification, Reverse Porro Prism, 378 ft Field of View (AB10174)
- BARSKA General Binocular, 20x to 40x Magnification, Porro Prism, 131 ft, Field of View (AB10520)
- BARSKA Astronomy Binocular, 20x Magnification, Porro Prism, 189 ft @ 1000 yd Field of View (AB10590)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 303 ft @ 1000 yd Field of View (CO10696)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- BARSKA Gladiator 12-60x70mm Zoom Binoculars Black (AB10172)
- SIMMONS ProSport Porro Prism Binocular - 10 x 50 Black (899890)
- Barska Binoculars