Shop All Binoculars
Barska
General Binocular, 8x to 24x Magnification, Porro Prism, 75 ft Field of View
Mfr # AB11180
Zoro # G1896301
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General
- Color Black
- Magnification 8x to 24x
- Field of View 75 ft
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB11180
- Zoro # G1896301
- UPC # 790272980512
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 7 7/8 in |
Length (In.) | 7 3/4 in |
Width (In.) | 2 9/16 in |
Details
Item | Binocular |
Type | General |
Color | Black |
Magnification | 8x to 24x |
Field of View | 75 ft |
Prism Type | Porro |
Weather Resistant | No |
Weight | 1.75 lb |
Construction | Rubber |
Includes | Carrying Case, Lens Cap and Lens Cloth, Neck Strap |
Optical Lens Coating | Multi-Coated |
Tripod Mountable | Yes |
Description
Binocular, General, Magnification 8x to 24x, Field of View 75 ft., Prism Type Porro, Length (In.) 7-3/4, Width (In.) 2-9/16, Height (In.) 7-7/8, Construction Rubber, Color Black, Lens Coating Multi-Coated, Tripod Mountable Yes, Weather Resistant No, Weight 1.75 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lithium Battery, Replacement For Cameronsino, Cs-Er14335 (CS-ER14335)
- RCA Phone 7 ft. Line Cord (TP210R)
- ZORO SELECT UV Counterfeit Detector Scanner 2 Bulbs (UVF2X8)
- ZORO SELECT Button Cell Battery, 3VDC, 30mAh Capacity (LITH-25)
- BARSKA X-Trail Metal Binoculars 8x30mm (AB13346)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft @ 1000 yd Field of View (AB10110)
- BARSKA General Binocular, 15X Magnification, Porro Prism, 231 ft @ 1000 yd Field of View (AB10154)
- BARSKA Binocular Harness (AF13250)
- BARSKA Astronomy Binocular, 20-140X Magnification, Porro Prism, 54 ft @ 1000 yd Field of View (AB11184)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 262 ft @ 1000 yd Field of View (AB11092)
- CARSON General, Nature Binocular, 8x Magnification, Porro Prism, 379 ft @ 1000 yd Field of View (TZ-821)
- Barska Binoculars