Shop All Binoculars
Barska
General Binocular, 8x Magnification, Roof Prism, 383 ft Field of View
Mfr # AB10109
Zoro # G1896627
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type General
- Magnification 8x
- Field of View 383 ft
- For Use With Sports, Concert, Outdoor, Camping, Travel, Eyeglass Wearer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB10109
- Zoro # G1896627
- UPC # 790272300822
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 3 5/8 in |
Width (In.) | 1 3/8 in |
Length (In.) | 3 55/64 in |
Details
Item | Binocular |
Color | Black |
Type | General |
Magnification | 8x |
Field of View | 383 ft |
For Use With | Sports, Concert, Outdoor, Camping, Travel, Eyeglass Wearer |
Prism Type | Roof |
Weather Resistant | No |
Construction | Rubber |
Includes | Carrying Case, Neck Strap and Lens Cloth |
Weight | 0.42 lb |
Optical Lens Coating | Fully Coated |
Tripod Mountable | No |
Eye Relief | 10.5 mm |
Description
Binocular, General, Magnification 8x, Field of View 383 ft., Prism Type Roof, Length (In.) 3-55/64, Width (In.) 1-3/8, Height (In.) 3-5/8, Construction Rubber, Color Black, Lens Coating Fully Coated, Tripod Mountable No, Weather Resistant No, Weight 0.42 lb., Includes Carrying Case, Neck Strap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSLS3578BL (CS-LS3578BL)
- MOUNT-IT Laptop Desk Riser Up to 15" Notebooks (MI-7272)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Centennial CB1280F1 (ML8-1213335393)
- BLACK BOX Db9 Line Driver (ME890A-R2)
- BARSKA Boating Monocular, 7x Magnification, Roof Prism, 366 ft @ 1000 yd Field of View (AA11442)
- BARSKA Astronomy Binocular, 20x Magnification, Porro Prism, 189 ft @ 1000 yd Field of View (AB10590)
- BARSKA Focus Free Compact Binoculars, 9x25mm (AB10303)
- BARSKA Military Binocular, 8x Magnification, Porro Prism, 423 ft @ 1000 yd Field of View (AB11036)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 198 ft @ 1000 yd Field of View (AB12534)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AA12132)
- BARSKA Level ED Binocular, 10x Magnification, Bak-4 Roof Prism, 341 ft @ 1000 yd Field of View (AB12804)
- Barska Binoculars