Shop All Binoculars
Barska
General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View
Mfr # AA10199
Zoro # G1896590
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type General
- Color Black
- Magnification 8x
- Field of View 367 ft
- For Use With Military
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AA10199
- Zoro # G1896590
- UPC # 790272111251
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 3 3/4 in |
Length (In.) | 3 3/4 in |
Width (In.) | 1 3/8 in |
Details
Item | Binocular |
Type | General |
Color | Black |
Magnification | 8x |
Field of View | 367 ft |
For Use With | Military |
Prism Type | Roof |
Weather Resistant | Yes |
Tripod Mountable | No |
Weight | 0.2 lb |
Includes | Carrying Case, Neck Strap and Lens Cloth |
Construction | Rubber |
Optical Lens Coating | Fully Coated |
Eye Relief | 10.5 mm |
Description
Binocular, General, Magnification 8x, Field of View 367 ft., Prism Type Roof, Length (In.) 3-3/4, Width (In.) 1-3/8, Height (In.) 3-3/4, Construction Rubber, Color Black, Lens Coating Fully Coated, Tripod Mountable No, Weather Resistant Yes, Weight 0.2 lb., Includes Carrying Case, Neck Strap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Easy Tab Hearing Aid Battery, # 312 (DA312B8ZM09)
- IMAK PRODUCTS IMAK® Mouse Wrist Cushion, Black (A10165)
- MIGHTY MAX BATTERY 6V 5Ah Battery Replacement for Deer Fish Wildlife Feeder (ML5-6S504)
- AP PRODUCTS AP Products 013-202-SS Privacy Lock Set - Stainless Steel (013-202-SS)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 262 ft @ 1000 yd Field of View (AB11092)
- BARSKA Astronomy Telescope, 525X Magnification (AE10756)
- BARSKA Boating Monocular, 7x Magnification, Roof Prism, 366 ft @ 1000 yd Field of View (AA11442)
- BARSKA Astronomy Telescope, 300X Magnification (AE10100)
- BARSKA General Binocular, 20x Magnification, Porro Prism, 174ft Field of View (AB11046)
- BARSKA Binocular Harness (AF13250)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 198 ft @ 1000 yd Field of View (AB12534)
- Barska Binoculars