Shop All Binoculars
Barska
General Binocular, 8x Magnification, Porro Prism, 429 ft Field of View
Mfr # AB12234
Zoro # G1896216
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type General
- Magnification 8x
- Field of View 429 ft
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB12234
- Zoro # G1896216
- UPC # 790272000142
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 2 in |
Details
Item | Binocular |
Color | Black |
Type | General |
Magnification | 8x |
Field of View | 429 ft |
Prism Type | Porro |
Weather Resistant | No |
Weight | 1.45 lb |
Includes | Carrying Case, Lens Cap and Lens Cloth, Neck Strap |
Construction | Rubber |
Tripod Mountable | Yes |
Optical Lens Coating | Fully Multi-Coated |
Description
Binocular, General, Magnification 8x, Field of View 429 ft., Prism Type Porro, Height (In.) 2, Construction Rubber, Color Black, Lens Coating Fully Multi-Coated, Tripod Mountable Yes, Weather Resistant No, Weight 1.45 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LITHONIA ELM2 BATTERY (ELM2 BATTERY LITHONIA)
- MOTOROLA Antenna, 5 L, Rubber/Plastic (PMAF4009A)
- OTTERBOX Defender Pro Case For Apple Iphone 15 Plus / Iphone 14 Plus, Black (77-92697)
- DURACELL Easy Tab Hearing Aid Battery, # 312 (DA312B16ZM09)
- BARSKA X-Trail Metal Binoculars 8x30mm (AB13346)
- BARSKA Reverse Porro Zoom Gladiator Binoculars 10-30X50 (AB13372)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10119)
- BARSKA General Binocular, 15X Magnification, Porro Prism, 231 ft @ 1000 yd Field of View (AB10154)
- BARSKA Astronomy Binocular, 25-125X Magnification, Porro Prism, 55 ft @ 1000 yd Field of View (AB10594)
- BARSKA Binocular Harness (AF13250)
- CARSON Compact Binocular, 10 x 25 Magnification, BK-7 Prism, 342 ft Field of View @1000 yd Field of View (JD-025)
- Barska Binoculars