Shop All Binoculars
Barska
General Binocular, 7x Magnification, Porro Prism, 396 ft Field of View
Mfr # AB11040
Zoro # G1896015
original price:
$433.16
4% off
new price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type General
- Magnification 7x
- Field of View 396 ft
- For Use With Military
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB11040
- Zoro # G1896015
- UPC # 790272979813
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 3 1/8 in |
Height (In.) | 7 1/2 in |
Length (In.) | 8 in |
Details
Item | Binocular |
Color | Black |
Type | General |
Magnification | 7x |
Field of View | 396 ft |
For Use With | Military |
Prism Type | Porro |
Weather Resistant | No |
Includes | Carrying Case, Lens Cap and Lens Cloth, Neck Strap |
Optical Lens Coating | Fully Multi-Coated |
Weight | 3.3 lb |
Construction | Rubber |
Tripod Mountable | Yes |
Eye Relief | 25.5 mm |
Description
Binocular, General, Magnification 7x, Field of View 396 ft., Prism Type Porro, Length (In.) 8, Width (In.) 3-1/8, Height (In.) 7-1/2, Construction Rubber, Color Black, Optical Lens Coating Fully Multi-Coated, Tripod Mountable Yes, Weather Resistant No, Weight 3.3 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH DeskFone (8ADF7WH)
- SYNERGISTICS Card Reader (MSLR1)
- SANOXY 1ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1201)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Jet Ski Honda AquaTrax JS800 Sea Doo WaveRunner (YTX20L-BS247)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- BARSKA General Binocular, 20x Magnification, Porro Prism, 174ft Field of View (AB11046)
- BARSKA Military Binocular, 7x Magnification, Porro Prism, 132 ft @ 1000 yd Field of View (AB10510)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (AB10160)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10114)
- BARSKA General Binocular, 12x Magnification, Roof Prism, 294 ft @ 1000 yd Field of View (CO11010)
- MARSON Carson IB-700 HookUpz Smartphone Binocular Adapter (IB-700)
- Barska Binoculars