Shop All Binoculars
Barska
General Binocular, 25x Magnification, Porro Prism, 157 ft Field of View
Mfr # AB12414
Zoro # G1896006
original price:
$630.28
43% off
new price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type General
- Magnification 25x
- Material Aluminum
- Field of View 157 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB12414
- Zoro # G1896006
- UPC # 790272000869
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 4 5/8 in |
Length (In.) | 15 1/2 in |
Width (In.) | 10 7/8 in |
Details
Item | Binocular |
Color | Black |
Type | General |
Magnification | 25x |
Material | Aluminum |
Field of View | 157 ft |
For Use With | Terrestrial View, Astronomy |
Prism Type | Porro |
Weather Resistant | No |
Includes | Hard Case |
Optical Lens Coating | Multi-Coated |
Tripod Mountable | Yes |
Construction | Metal |
Weight | 8.2 lb |
Features | Lightweight |
Eye Relief | 15.4 mm |
Description
Binocular, General, Magnification 25x, Field of View 157 ft., Prism Type Porro, Length (In.) 15-1/2, Width (In.) 10-7/8, Height (In.) 4-5/8, Construction Metal, Color Black, Optical Lens Coating Multi-Coated, Tripod Mountable Yes, Weather Resistant No, Weight 8.2 lb., Includes Hard Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE OFFICE PRODUCTS Badge Reel, 3-5/16" L, Retractable, PK10 (815258)
- BANSHEE Battery Pack, NiMH, 7.4V, Fits Model CP185 (QMB4081)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH GEL Replacement Battery for Parts Unlimited RCB9A-A (MAX3984081)
- FELLOWES Wrist Rest, Sandy Beach (9179401)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA Zoom Binocular, 10 - 30X Magnification, Porro Prism, 195 ft @ 1000 yd (at 10X) Field of View (AB10168)
- BARSKA Boating Monocular, 7x Magnification, Roof Prism, 366 ft @ 1000 yd Field of View (AA11442)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View (AB10798)
- VIVIDIA LCD Spotting Scope Telescope Camera, 50x, 35mm, 14M, 1080P, 5" Screen (SS 550)
- Barska Binoculars