Shop All Binoculars
Barska
General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View
Mfr # AB10115
Zoro # G1896505
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General
- Color Black
- Magnification 16x
- Field of View 188 ft
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB10115
- Zoro # G1896505
- UPC # 790272301638
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 4 7/16 in |
Length (In.) | 5 5/8 in |
Height (In.) | 1 11/16 in |
Details
Item | Binocular |
Type | General |
Color | Black |
Magnification | 16x |
Field of View | 188 ft |
Prism Type | Roof |
Weather Resistant | No |
Weight | 0.68 lb |
Optical Lens Coating | Fully Coated |
Includes | Carrying Case, Neck Strap and Lens Cloth |
Construction | Rubber |
Tripod Mountable | No |
Description
Binocular, General, Magnification 16x, Field of View 188 ft., Prism Type Roof, Length (In.) 5-5/8, Width (In.) 4-7/16, Height (In.) 1-11/16, Construction Rubber, Color Black, Lens Coating Fully Coated, Tripod Mountable No, Weather Resistant No, Weight 0.68 lb., Includes Carrying Case, Neck Strap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Edwards 1799-108WL Direct Replacement Battery (ML4-671)
- ISI ISI 85 Cream Chargers; Pack of 50 (85)
- APE CASE Tablet Stand for iPad, Samsung, Google (ACS711T)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces Goal Zero Yeti 400 Solar Generator (ML35-12GEL604)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10119)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (AB10306)
- BARSKA Astronomy Binocular, 20-140X Magnification, Porro Prism, 54 ft @ 1000 yd Field of View (AB11184)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View (AB10169)
- BARSKA Military Monocular, 7x Magnification, Roof Prism, 389 ft @ 1000 yd Field of View (AA11956)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- KONUS 15-45x65 Zoom Spotting Scope (7128)
- Barska Binoculars