Shop All Binoculars
Barska
General Binocular, 16x Magnification, Porro Prism, 216 ft Field of View
Mfr # AB12236
Zoro # G2034606
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Green
- Type General
- Magnification 16x
- Field of View 216 ft
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB12236
- Zoro # G2034606
- UPC # 790272000159
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 2 1/2 in |
Width (In.) | 7 in |
Length (In.) | 7 in |
Details
Item | Binocular |
Color | Black/Green |
Type | General |
Magnification | 16x |
Field of View | 216 ft |
Prism Type | Porro |
Weather Resistant | No |
Optical Lens Coating | Fully Multi-Coated |
Includes | Carrying Case, Lens Cap and Lens Cloth, Neck Strap |
Construction | Rubber |
Weight | 1.85 lb |
Tripod Mountable | Yes |
Min. Distance (Ft.) | 26.2 |
Description
Binocular, General, Magnification 16x, Field of View 216 ft., Prism Type Porro, Length (In.) 7, Width (In.) 7, Height (In.) 2-1/2, Construction Rubber, Color Black/Green, Lens Coating Fully Multi-Coated, Tripod Mountable Yes, Weather Resistant No, Weight 1.85 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-ILCO)
- APC Replacement Battery 2, RBC2 (RBC2)
- COMMSCOPE Replacement for Tessco 41sp (41SP)
- ASSOCIATED EQUIPMENT $HD PORTABL BATTERY CHGR 6/12/24 (AE6010B)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 303 ft @ 1000 yd Field of View (CO10696)
- BARSKA Astronomy Binocular, 20x Magnification, Porro Prism, 189 ft @ 1000 yd Field of View (AB10590)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View (AB10169)
- BARSKA Astronomy Telescope, 450X Magnification (AE10748)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft @ 1000 yd Field of View (AB10110)
- CARSON General Monocular, 6x Magnification, Porro Prism, 426 ft @ 1000 yd Field of View (MM-618)
- Barska Binoculars