Shop All Binoculars
Barska
General Binocular, 15x to 45x Magnification, Porro Prism, 138 ft Field of View
Mfr # AD11108
Zoro # G1895997
original price:
$800.86
4% off
new price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type General
- Magnification 15x to 45x
- Field of View 138 ft
- For Use With Nature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AD11108
- Zoro # G1895997
- UPC # 790272980154
- Country of Origin China
- Category Binoculars
Dimensions
Length (In.) | 15 1/2 in |
Width (In.) | 4 in |
Height (In.) | 3 1/2 in |
Length | 15.5" |
Details
Item | Binocular |
Color | Black |
Type | General |
Magnification | 15x to 45x |
Field of View | 138 ft |
For Use With | Nature |
Prism Type | Porro |
Weather Resistant | No |
Weight | 0.84 lb |
Tripod Mountable | No |
Includes | Aluminum Hard Case |
Standards | Waterproof & Fogproof |
Construction | Rubber |
Optical Lens Coating | Fully Multi-Coated |
Eye Relief | 20 mm |
Description
Binocular, General, Magnification 15x to 45x, Field of View 138 ft., Prism Type Porro, Length (In.) 15-1/2, Width (In.) 4, Height (In.) 3-1/2, Construction Rubber, Color Black, Optical Lens Coating Fully Multi-Coated, Tripod Mountable No, Weather Resistant No, Standards Waterproof & Fogproof, Weight 0.84 lb., Includes Aluminum Hard Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH 12V 75AH SLA BATTERY (IM-12750U)
- MONOPRICE Voice and Data Patch Cord, 7 ft L, PK10 (15161)
- DYNAMICFUNCTION USB C to M.2 NVMe SSD Tool-Free Enclosure Review (DY1661720)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery replaces WKA12-8F2 DJW12-8HD TPH12080 F2 - 2 Pack (ML8-12MP211646)
- BARSKA Astronomy Telescope, 525X Magnification (AE10756)
- BARSKA X-Trail Metal Binoculars 8x30mm (AB13346)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10115)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- BARSKA General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View (AB10169)
- NATIONAL GEOGRAPHIC Tele - Micro Discovery Set (80-20104)
- Barska Binoculars