Shop All Binoculars
Barska
General Binocular, 12x Magnification, Roof Prism, 240 ft Field of View
Mfr # AB10209
Zoro # G1896557
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General
- Color Black
- Magnification 12x
- Field of View 240 ft
- For Use With Birding, Camping, Travel, Hiking, Concert, Sports
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB10209
- Zoro # G1896557
- UPC # 790272981298
- Country of Origin China
- Category Binoculars
Dimensions
Length (In.) | 4 21/64 in |
Height (In.) | 4 1/2 in |
Width (In.) | 1 11/16 in |
Details
Item | Binocular |
Type | General |
Color | Black |
Magnification | 12x |
Field of View | 240 ft |
For Use With | Birding, Camping, Travel, Hiking, Concert, Sports |
Prism Type | Roof |
Weather Resistant | No |
Tripod Mountable | No |
Includes | Carrying Case, Neck Strap and Lens Cloth |
Construction | Rubber |
Optical Lens Coating | Fully Coated |
Eye Relief | 10.5 mm |
Weight | 10.14 oz |
Description
Binocular, General, Magnification 12x, Field of View 240 ft., Prism Type Roof, Length (In.) 4-21/64, Width (In.) 1-11/16, Height (In.) 4-1/2, Construction Rubber, Color Black, Lens Coating Fully Coated, Tripod Mountable No, Weather Resistant No, Includes Carrying Case, Neck Strap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YT12B-4 SLA 12V 10Ah Battery for Yamaha XVS650 V-Star All 650cc 98-14 (YT12B-440)
- DURACELL Battery Lthm 3V 123 6Pk (035755)
- MAXELL Silver Oxide Watch Battery SR621SW Low Drain Replaces 364, PK 5 (SR621SW)
- MONOPRICE Coaxial Cable, RG-6, 12 ft., Black (3032)
- BARSKA Standard Binocular, 10x Magnification, Porro Prism, 367 ft @ 1000 yd Field of View (CO10672)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10311)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10115)
- BARSKA Military Binocular, 8x Magnification, Porro Prism, 423 ft @ 1000 yd Field of View (AB11036)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 302 ft Field of View (AB10111)
- BARSKA Astronomy Binocular, 20x Magnification, Porro Prism, 189 ft @ 1000 yd Field of View (AB10590)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 366 ft Field of View (AB11044)
- Barska Binoculars