Shop All Binoculars
Barska
General Binocular, 10x to 30x Magnification, Porro Prism, 195 ft Field of View
Mfr # AB10169
Zoro # G1896310
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type General
- Magnification 10x to 30x
- Field of View 195 ft
- Prism Type Porro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Barska
- MFR # AB10169
- Zoro # G1896310
- UPC # 790272977789
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 7 7/64 in |
Width (In.) | 2 39/64 in |
Length (In.) | 7 5/16 in |
Details
Item | Binocular |
Color | Black |
Type | General |
Magnification | 10x to 30x |
Field of View | 195 ft |
Prism Type | Porro |
Weather Resistant | No |
Construction | Rubber |
Weight | 1.98 lb |
Tripod Mountable | Yes |
Optical Lens Coating | Multi-Coated |
Includes | Carrying Case, Lens Cap and Lens Cloth, Neck Strap |
Description
Binocular, General, Magnification 10x to 30x, Field of View 195 ft., Prism Type Porro, Length (In.) 7-5/16, Width (In.) 2-39/64, Height (In.) 7-7/64, Construction Rubber, Color Black, Lens Coating Multi-Coated, Tripod Mountable Yes, Weather Resistant No, Weight 1.98 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE USB 2.0 Cable, 1-1/2 ft.L, Black (5441)
- DANTONA Battery 14.4 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-151)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Ritar RT1280-F2 - 2 Pack (ML9-12MP25112474912)
- ROCSTOR 4 Ft Parallel Printer Cable - Usb Type A (Y10C212-B1)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 395 ft @ 1000 yd Field of View (AB10798)
- BARSKA Astronomy Binocular, 20-140X Magnification, Porro Prism, 54 ft @ 1000 yd Field of View (AB11184)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 366 ft Field of View (AB11044)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10115)
- BARSKA Astronomy Telescope, 300X Magnification (AE10100)
- KONUS REX 10x42 Binocular (2345)
- Barska Binoculars