Shop All Binoculars
Barska
General Binocular, 10x Magnification, Roof Prism, 319 ft @ 1000 yd Field of View
Mfr # AB12528
Zoro # G7474680
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General
- Color Green
- Magnification 10x
- Field of View 319 ft @ 1000 yd
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # AB12528
- Zoro # G7474680
- UPC # 790272001415
- Country of Origin China
- Category Binoculars
Dimensions
Height (In.) | 2 in |
Width (In.) | 5 in |
Length (In.) | 5 3/4 in |
Details
Item | Binocular |
Type | General |
Color | Green |
Magnification | 10x |
Field of View | 319 ft @ 1000 yd |
Prism Type | Roof |
Weather Resistant | Yes |
Tripod Mountable | Yes |
Min. Distance (Ft.) | 13.1 ft |
Construction | Aluminum with Rubber Armor |
Weight | 20 oz |
Optical Lens Coating | Fully Multi-Coated |
Includes | Carrying Case, Lens Cloth, Neck Strap |
Description
Binocular, General, Magnification 10X, Field of View 319 ft. @1000 yd., Prism Type Roof, Length (In.) 5-3/4, Width (In.) 5, Height (In.) 2, Construction Aluminum with Rubber Armor, Color Green, Optical Lens Coating Fully Multi-Coated, Min. Distance (Ft.) 13.1, Tripod Mountable Yes, Weather Resistant Yes, Weight 20 oz., Includes Carrying Case, Neck Strap, Lens Cloth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, 6-1/4" L, w/ Mfr. No. M25, M92D (FASC59V)
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 (99ALK283LS)
- AVERY Badge Holder w/ Clip, Landscape, 2-1/4"x3-1/2" Badge, 50/BX, CL PK (AVE2921)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Battery for Electric Mobility Scooters LITTLE RASCAL - 2PK (MAX3437162)
- BARSKA General Binocular, 10x Magnification, Roof Prism, 303 ft Field of View (AB12418)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- BARSKA Astronomy Binocular, 20-140X Magnification, Porro Prism, 54 ft @ 1000 yd Field of View (AB11184)
- BARSKA Astronomy Telescope, 300X Magnification (AE10100)
- BARSKA Gladiator 12-60x70mm Zoom Binoculars Black (AB10172)
- BARSKA Reverse Porro Zoom Gladiator Binoculars 10-30X50 (AB13372)
- KONUS Photographic tripod for spotting scopes - 1300mm (1959)
- Barska Binoculars