Shop All Binoculars
Barska
General Binocular, 10x Magnification, Roof Prism, 303 ft Field of View
Mfr # AB11845
Zoro # G1896338
original price:
$54.99
5% off
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type General
- Magnification 10x
- Field of View 303 ft
- Prism Type Roof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Barska
- MFR # AB11845
- Zoro # G1896338
- UPC # 790272983711
- Country of Origin China
- Category Binoculars
Dimensions
Width (In.) | 4 7/16 in |
Height (In.) | 1 13/16 in |
Length (In.) | 4 33/64 in |
Details
Item | Binocular |
Color | Black |
Type | General |
Magnification | 10x |
Field of View | 303 ft |
Prism Type | Roof |
Weather Resistant | No |
Construction | Rubber |
Includes | Carrying Case, Lens Cap and Lens Cloth, Neck Strap |
Tripod Mountable | No |
Optical Lens Coating | Multi-Coated |
Weight | 0.84 lb |
Description
Binocular, General, Magnification 10x, Field of View 303 ft., Prism Type Roof, Length (In.) 4-33/64, Width (In.) 4-7/16, Height (In.) 1-13/16, Construction Rubber, Color Black, Lens Coating Multi-Coated, Tripod Mountable No, Weather Resistant No, Weight 0.84 lb., Includes Carrying Case, Neck Strap, Lens Cap and Lens Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Doyers 62.20 TV Stand, Nut Brown (175AMC174)
- ICOM Portable Two Way Radio, Submersible, 6W (M73 PLUS 71 USA)
- ILC Replacement for Fisher Price Barbie Corvette Power Wheels Battery (BARBIE CORVETTE POWER WHEELS BATTERY FISHER PRI)
- STREAMLIGHT Battery, CR123A, Lithium, 3V, PK6 (85180)
- BARSKA Boating Binocular, 7x Magnification, Porro Prism, 350 ft @ 1000 yd Field of View (AB10160)
- BARSKA General Monocular, 10x Magnification, Roof Prism, 288 ft Field of View (AA10311)
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- BARSKA Premium Binocular, 10x Magnification, Roof Prism, 315 ft @ 1000 yd Field of View (AB11842)
- BARSKA Astronomy Binocular, 20-140X Magnification, Porro Prism, 54 ft @ 1000 yd Field of View (AB11184)
- BARSKA Level ED Binocular, 10x Magnification, Bak-4 Roof Prism, 341 ft @ 1000 yd Field of View (AB12804)
- TASCO Compact Binocular, 10x Magnification, Roof Prism, 300 ft Field of View (168125)
- Barska Binoculars